Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-11.906A0-WJ30TA SOLID CARBIDE DRILL 7462166
TITEX DC150-05-11.906A0-WJ30TA SOLID CARBIDE DRILL 7462166
Solid carbide twist drills
References
walter titex:
DC150-05-11.906A0-WJ30TA
rubix:
2593434
manufacturer :
7462166
ean:
4031132423173
Technical specifications
Drilling diameter
11.906
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-11.906A0-WJ30TA SOLID CARBIDE DRILL 7462166
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4687in
Technical specifications
Attributes
Drilling diameter
11.906
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
MASONRY DRILL BIT 5.5MM X 88 MM
GUHRING 05515 011.700 RATIO DRILL SOLID CARBIDE 11.700MM
SANDVIK 860.1-1040-037A1-PMP1BM SC DRILLS CORODRILL 8151348
SANDVIK 860.1-0900-046A1-SM1210 SC DRILLS CORODRILL 7798321
GUHRING 05510 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
SANDVIK 460.1-0670-034A1-XM GC34 SOLID CARBIDE DRILL 6240956
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-07.000A1-WJ30RE
CUTLINE 892810 SCD03-10.80I0 CUPMM CARB DRILL 10.8MM W/O IC 3XD
SANDVIK 860.1-0840-031A1-PMP1BM SC DRILLS CORODRILL 8151274
SANDVIK 460.1-0900-068A1-XM GC34 CORODRILL 460 SOLID CARBIDE
GUHRING 05514 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
SANDVIK 860.1-0490-015A1-SM1210 SC DRILLS CORODRILL 7574696
SANDVIK 860.1-0980-045A1-PMP1BM SC DRILLS CORODRILL 8151325
SANDVIK 1K354-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213520
MITSUBCARB MS0500-SLK SOLID CARBIDE DRILLS MS LINE 90012395