Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-13.494A1-WJ30TA SOLID CARBIDE DRILL 6618854
TITEX DC150-12-13.494A1-WJ30TA SOLID CARBIDE DRILL 6618854
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-13.494A1-WJ30TA
rubix:
357A3708
manufacturer :
6618854
ean:
4031132372471
Technical specifications
Drilling diameter
13.494
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-13.494A1-WJ30TA SOLID CARBIDE DRILL 6618854
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.5313in
Technical specifications
Attributes
Drilling diameter
13.494
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 7.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-03-08.800D1-WJ30RE SOLID CARBIDE DRILL 7287742
SANDVIK 861.1-0620-074A1-GMGC34 SC DRILLS LONG AND MICRO 6151028
TITEX A1263-5.3 DRILLS SOLID CARBID TYPE N 5061169
SANDVIK 861.1-0794-024A1-GPGC34 SC DRILLS LONG AND MICRO 6151072
CUTLINE 893137 SCD08-13.00I1 CUPMM CARB DRILL 13.0 IC 8XD
SANDVIK 860.1-1300-040A0-PMP1BM SC DRILLS CORODRILL 8151032
SANDVIK 860.1-0930-047A1-SDS2BM SC DRILLS CORODRILL 8421105
SANDVIK 861.1-1550-186A1-GMGC34 SC DRILLS LONG AND MICRO 6268291
TITEX A1166-6.5 DRILLS SOLID CARBID TYPE N 5057890
TITEX DC150-08-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618704
SANDVIK 860.1-0740-059A1-NMH10F SC DRILLS LONG AND MICRO 6253781
MITSUBCARB MS1300-SSA SOLID CARBIDE DRILLS MS LINE 90012580
DORMER R4577.5 DRILL 7.50 MM 5980363
MITSUBCARB MS0430-SLA SOLID CARBIDE DRILLS MS LINE 90012378