Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.5 DRILLS SOLID CARBID TYPE N 5057890
TITEX A1166-6.5 DRILLS SOLID CARBID TYPE N 5057890
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.5
rubix:
276A2405
manufacturer :
5057890
ean:
4031132236254
Technical specifications
Drilling diameter
6.5
mm
Total length
70
mm
Length of cut
42
mm
Product details
Technical specifications
Product details : TITEX A1166-6.5 DRILLS SOLID CARBID TYPE N 5057890
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
70
mm
Length of cut
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.34
excl. VAT
/
Each
£
61.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0236.2 R023 6.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403022
TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
GUHRING 05514 011.800 RATIO DRILL SOLID CARBIDE 11.800MM
SANDVIK 460.1-1350-041A0-XM GC34 460 SOLID CARBIDE DRILL 6241471
TITEX DC150-12-11.100A1-WJ30TA SOLID CARBIDE DRILL 6618837
SANDVIK 860.1-0850-027A1-SM 1210 7798286
SANDVIK R840-0952-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748402
SANDVIK 460.1-1180-059A0-XM GC34 6241159
DORMER R45741/64 DRILL 41/64 INCH 5980284
TITEX DC150-08-06.800A1-WJ30TA SOLID CARBIDE DRILL 6618662
MITSUBCARB MS0370-SSK SOLID CARBIDE DRILLS MS LINE 90012357
SANDVIK 460.1-1365-061A1-XMGC34 SC DRILLS CORODRILL 460 6762781
TITEX A1263-11.2 DRILLS SOLID CARBID TYPE N 5061132
DOR R454 7.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
MITSUBCARB MS1050-SSK SOLID CARBIDE DRILLS MS LINE 90012529