Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-15.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618858
TITEX DC150-12-15.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618858
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-15.500A1-WJ30TA
rubix:
275A8075
manufacturer :
6618858
ean:
4031132372518
Technical specifications
Drilling diameter
15.5
mm
Total length
260
mm
Product details
Technical specifications
Product details : TITEX DC150-12-15.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618858
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.6102in
Technical specifications
Attributes
Drilling diameter
15.5
mm
Total length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
529.33
excl. VAT
/
Each
£
635.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.6 DRILLS SOLID CARBID TYPE N 5057871
SANDVIK 860.1-0950-030A0-GMX1BM SC DRILLS CORODRILL 7781611
TITEX DC150-03-10.200D0-WJ30RE SOLID CARBIDE DRILL 7287680
WALTER DC150-05-12.100A1-WJ30RE DRILL
GUHRING 05511 011.200 RATIO DRILL/COOLING SOLID CARBIDE 11.200MM
DORMER R45716.0 DRILL 16.00 MM 5979120
CUTLINE 893118 SCD08-09.50I1 CUPMM CARB DRILL 9.5 IC 8XD
SANDVIK 860.1-1040-052A0-GMX1BM SC DRILLS CORODRILL 7781801
DOR R458 6.4 S/CARBIDE TIALN MPX STP SHNK S/S X3D DRILL
DORMER R4578.8 DRILL 8.80 MM 5980416
TITEX DC150-08-03.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618623
DOR R454 21/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX A1263-11.8 DRILLS SOLID CARBID TYPE N 5061134
SANDVIK R840174630A1A1220 DELTA -C DRIVE
DORMER R4583.6 DRILL 3.60 MM 5981090