Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.144A1-WJ30RE SOLID CARBIDE DRILL 6968785
TITEX DC150-03-07.144A1-WJ30RE SOLID CARBIDE DRILL 6968785
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-07.144A1-WJ30RE
rubix:
2592867
manufacturer :
6968785
ean:
4031132393070
Technical specifications
Drilling diameter
7.144
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.144A1-WJ30RE SOLID CARBIDE DRILL 6968785
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2813in
Technical specifications
Attributes
Drilling diameter
7.144
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.19
excl. VAT
/
Each
£
72.23
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287718
TITEX DC150-05-15.000A0-WJ30TA SOLID CARBIDE DRILL 7462183
SANDVIK R840-0992-30-A1A1220 SC DRILLS CORODRILL 5747928
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-06.000A1-WJ30RE
SANDVIK 860.1-0320-010A1-NMH10F SC DRILLS LONG AND MICRO 6253847
SANDVIK 460.1-0556-028A0-XMGC34 SC DRILLS CORODRILL 460 6241091
SANDVIK 861.1-0953-143A1-GMGC34 SC DRILLS LONG AND MICRO 6151106
DOR R454 3/16 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
MITSUBCARB MS0950-SSA SOLID CARBIDE DRILLS MS LINE 90012504
DOR R454 9.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05511 015.100 RATIO DRILL/COOLING SOLID CARBIDE 15.100MM
TITEX DC150-05-04.700A0-WJ30TA SOLID CARBIDE DRILL 7462083
SANDVIK R840-0310-50-A0A 1220 5746809
SANDVIK R840-1500-30-A0A 1220 5748074
GUHRING 05511 003.900 RATIO DRILL/COOLING SOLID CARBIDE 3.900MM