TITEX DC150-03-13.800A1-WJ30RE SOLID CARBIDE DRILL 6968862
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-13.800A1-WJ30RE
Rubix:2593075
Manufacturer :6968862
EAN:4031132393841

Technical specifications
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 43 mm |
Product details : TITEX DC150-03-13.800A1-WJ30RE SOLID CARBIDE DRILL 6968862
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.5433in
Technical specifications
Attributes
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3×dc (3xd) |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 189.73 excl. VAT
/ Each
£ 227.68 incl. VAT
- Usually arrives within 14 working days