TITEX DC150-03-10.200D1-WJ30RE SOLID CARBIDE DRILL 7287745
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-10.200D1-WJ30RE
Rubix:2592972
Manufacturer :7287745
EAN:4031132401102
Product details : TITEX DC150-03-10.200D1-WJ30RE SOLID CARBIDE DRILL 7287745
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4016in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4016in
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 98.14 excl. VAT
/ Each
£ 117.77 incl. VAT
- Usually arrives within 14 working days

