Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287753
TITEX DC150-03-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287753
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-12.500D1-WJ30RE
rubix:
2593050
manufacturer :
7287753
ean:
4031132401188
Technical specifications
Drilling diameter
12.5
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287753
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4921in
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.10
excl. VAT
/
Each
£
160.92
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.1 CARBIDE DRILL 5057866
GUHRING 05515 011.110 RATIO DRILL SOLID CARBIDE 11.110MM
TITEX DC150-12-03.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618747
GUHRING 05514 007.940 RATIO DRILL SOLID CARBIDE 7.940MM
SANDVIK 861.1-1700-204A1-GMGC34 SC DRILLS LONG AND MICRO 6268295
DOR R458 6.4 S/CARBIDE TIALN MPX STP SHNK S/S X3D DRILL
DOR CARB TIN CDX DRILL 10.1
GUHRING 05514 008.600 RATIO DRILL SOLID CARBIDE 8.600MM
DORMER R45817.0 DRILL 17.00 MM 5980503
TITEX DC150-05-14.200D1-WJ30RE SOLID CARBIDE DRILL 7287869
SANDVIK 460.1-0630-019A1-XM GC34 6241248
GUHRING 05510 003.100 RATIO DRILL/COOLING SOLID CARBIDE 3.100MM
TITEX A1263-5 DRILLS SOLID CARBID TYPE N 5061166
TITEX DC150-03-14.288A0-WJ30RE SOLID CARBIDE DRILL 6618184
DOR R454 37/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL