Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-03.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618747
TITEX DC150-12-03.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618747
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-03.000A1-WJ30TA
rubix:
275A8039
manufacturer :
6618747
ean:
4031132371405
Technical specifications
Drilling diameter
3.2
mm
Total length
92
mm
Product details
Technical specifications
Product details : TITEX DC150-12-03.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618747
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1181in
Technical specifications
Attributes
Drilling diameter
3.2
mm
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 014.700 RATIO DRILL/COOLING SOLID CARBIDE 14.700MM
SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
MITSUBCARB MS1150-SSA SOLID CARBIDE DRILLS MS LINE 90012552
MITSUBCARB MS0610-SLA SOLID CARBIDE DRILLS MS LINE 90012426
GUHRING 05510 006.300 RATIO DRILL/COOLING SOLID CARBIDE 6.300MM
TITEX A1263-9.7 DRILLS SOLID CARBID TYPE N 5061213
TITEX DC150-05-09.525A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462144
DORMER R4577.9 DRILL 7.90 MM 5980379
MITSUBCARB MS0400-SSA SOLID CARBIDE DRILLS MS LINE 90012368
SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
CUTLINE 893068 SCD08-04.50I1 CUPMM CARB DRILL 4.5 IC 8XD
SANDVIK R840-1220-30-A1A1220 SC DRILLS CORODRILL 5747546
MITSUBCARB MS0350-SLA SOLID CARBIDE DRILLS MS LINE 90012350
DOR CARB TIN CDX DRILL 10.3 R52010.3
TITEX DC150-05-08.100D1-WJ30RE SOLID CARBIDE DRILL 7287819