Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.600D1-WJ30RE SOLID CARBIDE DRILL 7287771
TITEX DC150-05-03.600D1-WJ30RE SOLID CARBIDE DRILL 7287771
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.600D1-WJ30RE
rubix:
2593167
manufacturer :
7287771
ean:
4031132401362
Technical specifications
Drilling diameter
3.6
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.600D1-WJ30RE SOLID CARBIDE DRILL 7287771
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1417in
Technical specifications
Attributes
Drilling diameter
3.6
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4589.5 DRILL 9.50 MM 5980445
TITEX A1166-3.2 DRILLS SOLID CARBID TYPE N 5057857
GUHRING 05511 004.900 RATIO DRILL/COOLING SOLID CARBIDE 4.900MM
TITEX DC150-05-10.600D1-WJ30RE SOLID CARBIDE DRILL 7287843
GUHRING 05511 004.500 RATIO DRILL/COOLING SOLID CARBIDE 4.500MM
GUHRING 05515 019.000 RATIO DRILL SOLID CARBIDE 19.000MM
SANDVIK 860.1-1120-035A1-GMX1BM SC DRILLS CORODRILL 7781505
SANDVIK 460.1-0860-043A1-XMGC34 SC DRILLS CORODRILL 460 6240979
GUHRING 05514 005.550 RATIO DRILL SOLID CARBIDE 5.550MM
TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
SANDVIK 861.1-0436-013A1-GPGC34 SC DRILLS LONG AND MICRO 6150975
DORMER R45410.4 DRILL 10.40 MM 5979993
SANDVIK 860.1-1050-032A1-NM H10F 6253804
SANDVIK R840-0550-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747402
SANDVIK 860.1-0460-014A1-SDS2BM SC DRILLS CORODRILL 8420842