SANDVIK 460.1-0770-023A1-XM GC34 SOLID CARBIDE DRILL 6241265


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0770-023A1-XMGC34
rubix:258A3191
manufacturer :6241265
ean:26241265
brand logo
brand logo
Technical specifications
Drilling diameter7.7 mm
Total length79 mm
Length of cut24.2 mm
See all Specifications

Product details : SANDVIK 460.1-0770-023A1-XM GC34 SOLID CARBIDE DRILL 6241265


Technical specifications


Attributes
Drilling diameter7.7 mm
Total length79 mm
Length of cut24.2 mm
Ratio of diameter to length of drill hole3,14286
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ Each
£ 74.34 incl. VAT
  • Usually arrives within 14 working days