TITEX DC150-05-07.000D1-WJ30RE SOLID CARBIDE DRILL 7287807
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-07.000D1-WJ30RE
Rubix:2593282
Manufacturer :7287807
EAN:4031132401720

Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35 mm |
Product details : TITEX DC150-05-07.000D1-WJ30RE SOLID CARBIDE DRILL 7287807
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2756in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2756in
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 1:5 |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | solid carbide |
Show UNSPSC/ECL@SS
£ 112.23 excl. VAT
/ Each
£ 134.68 incl. VAT
- Usually arrives within 14 working days