Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-08.400D1-WJ30RE SOLID CARBIDE DRILL 7287822
TITEX DC150-05-08.400D1-WJ30RE SOLID CARBIDE DRILL 7287822
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-08.400D1-WJ30RE
rubix:
2593329
manufacturer :
7287822
ean:
4031132401867
Technical specifications
Drilling diameter
8.4
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-08.400D1-WJ30RE SOLID CARBIDE DRILL 7287822
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3307in
Technical specifications
Attributes
Drilling diameter
8.4
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0238.4 R023 8.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403044
TITEX DC150-12-05.000A1-WJ30TA SOLID CARBIDE DRILL 6618772
TITEX A1166-7.1 DRILLS SOLID CARBID TYPE N 5057896
GUHRING 05515 009.300 RATIO DRILL SOLID CARBIDE 9.300MM
MITSUBCARB MS1170-SLA SOLID CARBIDE DRILLS MS LINE 90012554
SANDVIK 860.1-1350-055A1-GMX1BM SC DRILLS CORODRILL 7781747
SANDVIK 860.1-1060-033A1-GMX1BM SC DRILLS CORODRILL 7781498
SANDVIK 860.1-0520-019A0-PMP1BM SC DRILLS CORODRILL 8150893
SANDVIK 860.1-1400-040A0-PMP1BM SC DRILLS CORODRILL 8151038
SANDVIK 860.1-0992-081A1-GMX1BM SC DRILLS CORODRILL 7781862
SANDVIK 460.1-0350-026A1-XM GC34 460 SOLID CARBIDE DRILL 6422509
SANDVIK 460.1-1429-043A1-XMGC34 SC DRILLS CORODRILL 460 6241329
SANDVIK 860.1-0680-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781454
SANDVIK 860.1-1200-096A1-NM H10F 6253714
TITEX DC150-05-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287772