Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.400D1-WJ30RE SOLID CARBIDE DRILL 7287841
TITEX DC150-05-10.400D1-WJ30RE SOLID CARBIDE DRILL 7287841
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-10.400D1-WJ30RE
rubix:
2593394
manufacturer :
7287841
ean:
4031132402055
Technical specifications
Drilling diameter
10.4
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.400D1-WJ30RE SOLID CARBIDE DRILL 7287841
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4094in
Technical specifications
Attributes
Drilling diameter
10.4
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.18
excl. VAT
/
Each
£
147.82
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 005.500 RATIO DRILL/COOLING SOLID CARBIDE 5.500MM
GUHRING 05510 004.500 RATIO DRILL/COOLING SOLID CARBIDE 4.500MM
SANDVIK R840-0870-50-A1A 1220 5747837
DORMER R4578.5 DRILL 8.50 MM 5980407
SANDVIK 863.1-1112-043A1-OSH10F SC DRILLS CORODRILL 6882087
TITEX DC150-03-11.500D0-WJ30RE SOLID CARBIDE DRILL 7287691
DORMER R45811.5 DRILL 11.50 MM 5980393
DOR R454 6.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0620-024A1-PMP1BM SC DRILLS CORODRILL 8151193
SANDVIK 860.1-0635-032A1-SM1210 SC DRILLS CORODRILL 7782500
SANDVIK 860.1-0730-040A1-PMP1BM SC DRILLS CORODRILL 8151236
GUHRING 05510 005.100 RATIO DRILL/COOLING SOLID CARBIDE 5.100MM
SANDVIK 860.1-0590-016A1-GMX1BM SC DRILLS CORODRILL 7781442
TITEX DC150-08-10.319A1-WJ30TA SOLID CARBIDE DRILL 6618706
SANDVIK 860.1-0310-029A1-PMP1BM SC DRILLS CORODRILL 8151070