Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-13.200D1-WJ30RE SOLID CARBIDE DRILL 7287864
TITEX DC150-05-13.200D1-WJ30RE SOLID CARBIDE DRILL 7287864
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-13.200D1-WJ30RE
rubix:
2593466
manufacturer :
7287864
ean:
4031132402284
Technical specifications
Drilling diameter
13.2
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-13.200D1-WJ30RE SOLID CARBIDE DRILL 7287864
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5197in
Technical specifications
Attributes
Drilling diameter
13.2
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 009.000 RATIO DRILL SOLID CARBIDE 9.000MM
SANDVIK R840-0530-30-A0A1220 SC DRILLS CORODRILL 5746745
SANDVIK 861.1-0500-150A1-GM GC34 6150999
TITEX DC150-12-12.303A1-WJ30TA SOLID CARBIDE DRILL 6618849
SANDVIK 460.1-0754-038A1-XMGC34 SC DRILLS CORODRILL 460 6240966
SANDVIK 860.1-0317-016A1-PMP1BM SC DRILLS CORODRILL 8151071
SANDVIK 860.1-0520-026A0-GMX1BM SC DRILLS CORODRILL 7781774
TITEX DC150-03-10.200A1-WJ30RE SOLID CARBIDE DRILL 6968823
SANDVIK 860.1-0770-024A1-SM1210 SC DRILLS CORODRILL 7798281
SANDVIK 860.1-0480-015A1-SM 1210 7798259
SANDVIK 860.1-0635-024A1-PMP1BM SC DRILLS CORODRILL 8151199
TITEX A1166-10.3 DRILLS SOLID CARBID TYPE N 5057789
MITSUBCARB MS0390-SSK SOLID CARBIDE DRILLS MS LINE 90012365
SANDVIK 860.1-0700-036A0-GMX1BM SC DRILLS CORODRILL 7781788
TITEX A1163-1.6 DRILLS SOLID CARBID TYPE N 5057539