Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-16.600D1-WJ30RE SOLID CARBIDE DRILL 7287884
TITEX DC150-05-16.600D1-WJ30RE SOLID CARBIDE DRILL 7287884
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-16.600D1-WJ30RE
rubix:
2593526
manufacturer :
7287884
ean:
4031132402482
Technical specifications
Drilling diameter
16.6
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-16.600D1-WJ30RE SOLID CARBIDE DRILL 7287884
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6535in
Technical specifications
Attributes
Drilling diameter
16.6
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.15
excl. VAT
/
Each
£
333.78
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0580-017A1-XM GC34 SOLID CARBIDE DRILL 6241242
SANDVIK 460.1-1780-080A1-XMGC34 SC DRILLS CORODRILL 460 6241050
TITEX DC150-12-10.716A1-WJ30TA SOLID CARBIDE DRILL 6618834
TITEX DC150-12-06.700A1-WJ30TA SOLID CARBIDE DRILL 6618793
SANDVIK 861.1-0950-143A1-GMGC34 SC DRILLS LONG AND MICRO 6151102
TITEX DC150-03-08.000D0-WJ30RE SOLID CARBIDE DRILL 7287664
SANDVIK R840-1180-50-A1A 1220 5747552
MITSUBCARB MS0300-SLK SOLID CARBIDE DRILLS MS LINE 90012335
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
SANDVIK 863.1-0794-048B1-MSH10F SC DRILLS CORODRILL 6882113
SANDVIK 860.1-0990-031A1-PMP1BM SC DRILLS CORODRILL 8151327
SANDVIK R840-0470-50-A1A1220 SC DRILLS CORODRILL 5747296
SANDVIK R840-1180-30-A1A 1220 5747589
DORMER R458N16 5980169
DORMER R4578.2 DRILL 8.20 MM 5980401