Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-17.800D1-WJ30RE SOLID CARBIDE DRILL 7287890
TITEX DC150-05-17.800D1-WJ30RE SOLID CARBIDE DRILL 7287890
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-17.800D1-WJ30RE
rubix:
2593544
manufacturer :
7287890
ean:
4031132402543
Technical specifications
Drilling diameter
17.8
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-17.800D1-WJ30RE SOLID CARBIDE DRILL 7287890
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7008in
Technical specifications
Attributes
Drilling diameter
17.8
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.15
excl. VAT
/
Each
£
333.78
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 3.7
TITEX DC150-08-07.541A1-WJ30TA DRILLS8-12 X DC PERFORM 6618671
TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
SANDVIK R840-0330-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747804
SANDVIK 860.1-0680-024A0-PMP1BM SC DRILLS CORODRILL 8150925
TITEX DC150-05-17.100A1-WJ30RE SOLID CARBIDE DRILL 6618463
SANDVIK 860.1-0500-015A1-GM X1BM 7781431
SANDVIK R840-0620-50-A0A1220 SC DRILLS CORODRILL 5746881
SANDVIK 860.1-0330-010A1-SM1210 SC DRILLS CORODRILL 7419946
SANDVIK R840-1032-70-A1A1220 SC DRILLS CORODRILL 5747823
MITSUBCARB MS0370-SSA SOLID CARBIDE DRILLS MS LINE 90012356
SANDVIK 460.1-0873-044A0-XMGC34 SC DRILLS CORODRILL 460 6241128
DORMER R0235.2 R023 5.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403012
SANDVIK 860.1-1160-053A1-PMP1BM SC DRILLS CORODRILL 8151391
MITSUBCARB MS1140-SLK SOLID CARBIDE DRILLS MS LINE 90012547