Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287891
TITEX DC150-05-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287891
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-18.000D1-WJ30RE
rubix:
2593548
manufacturer :
7287891
ean:
4031132402550
Technical specifications
Drilling diameter
18
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287891
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7087in
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.15
excl. VAT
/
Each
£
333.78
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4534.3 DRILL 4.30 MM 5978932
TITEX DC150-08-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618666
SANDVIK 460.1-1707-077A1-XMGC34 SC DRILLS CORODRILL 460 6241047
SANDVIK 860.1-0516-019A1-PMP1BM SC DRILLS CORODRILL 8151152
SANDVIK R840-1300-50-A0A1220 SC DRILLS CORODRILL 5748568
TITEX DC150-05-17.900A1-WJ30RE SOLID CARBIDE DRILL 6618470
SANDVIK 861.1-0680-136A1-GM GC34 SOLID CARBIDE DRILL 6151050
SANDVIK 860.1-0350-018A1-GMX1BM SC DRILLS CORODRILL 7781651
SANDVIK 860.1-1325-038A1-GMX1BM SC DRILLS CORODRILL 7781517
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147
SANDVIK 860.1-1270-040A0-PMP1BM SC DRILLS CORODRILL 8151029
MITSUBCARB MS1000-SLA SOLID CARBIDE DRILLS MS LINE 90012510
SANDVIK 860.1-0437-035A1-NMH10F SC DRILLS LONG AND MICRO 6253713
DORMER R0231.9 R023 1.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402979
TITEX A1163-7.7 DRILLS SOLID CARBID TYPE N 5057606