References
Dormer:A97612.5
Rubix:404863
EAN:7320760347171




Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 295 mm |
| Length of cut | 205 mm |
Product details : DORMER A97612.5 DRILL 12.50 MM 5972610
HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 295 mm |
| Length of cut | 205 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 188.30 excl. VAT
/ Each
£ 225.96 incl. VAT
- Usually arrives within 14 working days