SANDVIK 1K354-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213522
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-0500-100-XC 1730
Rubix:254A4724
Manufacturer :8213522
EAN:7323226616811


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 22.5 mm |
Product details : SANDVIK 1K354-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213522
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 22.5 mm |
| Shank type | cylindrical |
| Coating | pvd alcrn |
| Tolerance | h10 |
| Angle of helix | 35.5 ° |
| Tail | cylindrical |
| Internal cooling | no |
| Machining material | steel;stainless steel;cast iron;non-ferrous metals;alloy |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
- Usually arrives within 14 working days