SANDVIK 861.1-0550-165A1-GM GC34 861 SOLID CARBIDE DRILL 6151011
Solid carbide monobloc drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0550-165A1-GMGC34
Rubix:259A8897
Manufacturer :6151011




Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 224 mm |
| Length of cut | 165.9 mm |
Product details : SANDVIK 861.1-0550-165A1-GM GC34 861 SOLID CARBIDE DRILL 6151011
Solid carbide monobloc drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 224 mm |
| Length of cut | 165.9 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 30.1636 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 485.45 excl. VAT
/ Each
£ 582.54 incl. VAT
- Usually arrives within 14 working days