SANDVIK 861.1-0850-102A1-GM GC34 6151087
Solid carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0850-102A1-GMGC34
Rubix:288A3249
Manufacturer :6151087




Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 192 mm |
| Length of cut | 103.4 mm |
Product details : SANDVIK 861.1-0850-102A1-GM GC34 6151087
Solid carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 192 mm |
| Length of cut | 103.4 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1647 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 376.00 excl. VAT
/ Each
£ 451.20 incl. VAT
- Usually arrives within 14 working days