References
Gühring:5519 6.500
Rubix:285A5748
Manufacturer :9055190065000
EAN:4031093651943


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 05519 006.500 TWIST DRILLS
Short drill with cyl. shank
Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance.
With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient.
Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Usually arrives within 14 working days










