References
Gühring:651 8.800
Rubix:285A5374
Manufacturer :9006510088000
EAN:4031093200837

Product details : GUHRING 00651 008.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.8 mm |
Show UNSPSC/ECL@SS
£ 23.89 excl. VAT
/ Each
£ 28.67 incl. VAT
- Usually arrives within 14 working days
