Solid Carbide Shoulder/Slot Milling Cutter
Diameter | 10 mm |
---|---|
Total length | 23.6 mm |
Length of cut | 12.4 mm |
Diameter | 10 mm |
---|---|
Total length | 23.6 mm |
Length of cut | 12.4 mm |
Number of teeth | 3 |
Tail diameter | 10 mm |
Machining material | Carbide |
Body material | Carbide |
Usually arrives within 14 working days