Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-4.8 DRILLS SOLID CARBID TYPE N 5057577
TITEX A1163-4.8 DRILLS SOLID CARBID TYPE N 5057577
Solid carbide twist drill bit
References
walter titex:
A1163-4.8
rubix:
356A6578
manufacturer :
5057577
ean:
4031132021348
Technical specifications
Drilling diameter
4.8
mm
Total length
62
mm
Length of cut
26
mm
Product details
Technical specifications
Product details : TITEX A1163-4.8 DRILLS SOLID CARBID TYPE N 5057577
Type N
Technical specifications
Attributes
Drilling diameter
4.8
mm
Total length
62
mm
Length of cut
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.86
excl. VAT
/
Each
£
32.23
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0233.1 R023 3.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402991
SANDVIK 860.1-0555-037A1-PMP1BM SC DRILLS CORODRILL 8151168
CUTLINE 893036 SCD05-14.20I1 CUPMM CARB DRILL 14.2 IC 5XD
CUTLINE 893112 SCD08-08.90I1 CUPMM - CARB. DRILL D8.9 INT. COOLING 8XD
SANDVIK 860.1-1200-051A1-GMX1BM SC DRILLS CORODRILL 7781740
SANDVIK R840-1140-30-A1A 1220 5748304
CUTLINE 893030 SCD05-12.80I1 CUPMM CARB DRILL 12.8 IC 5XD
SANDVIK 860.1-0540-017A1-SM 1210 7798271
TITEX DC150-03-14.000D0-WJ30RE SOLID CARBIDE DRILL 7287705
SANDVIK 460.1-1150-035A0-XM GC34 460 SOLID CARBIDE DRILL 6241455
SANDVIK 860.1-0670-021A1-SM1210 SC DRILLS CORODRILL 7798275
TITEX A1163-4.6 DRILLS SOLID CARBID TYPE N 5057575
CUTLINE 892819 SCD03-13.00I0 CUPMM CARB DRILL 13.0MM W/O IC 3XD
SANDVIK 860.1-1050-033A0-GMX1BM SC DRILLS CORODRILL 7781616
DORMER R457N23 5979315