References
Walter Titex:A1163-4.6
Rubix:356A6577
Manufacturer :5057575
EAN:4031132021317

Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 16 mm |
Documents
Product details : TITEX A1163-4.6 DRILLS SOLID CARBID TYPE N 5057575
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 118 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 38.97 excl. VAT
/ Each
£ 46.76 incl. VAT
- Usually arrives within 14 working days