TITEX DC150-03-14.000D0-WJ30RE SOLID CARBIDE DRILL 7287705
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-14.000D0-WJ30RE
Rubix:2593079
Manufacturer :7287705
EAN:4031132400709
Product details : TITEX DC150-03-14.000D0-WJ30RE SOLID CARBIDE DRILL 7287705
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5512in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5512in
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 112.25 excl. VAT
/ Each
£ 134.70 incl. VAT
- Usually arrives within 14 working days

