TITEX A6994TFP-4 DRILLS SOLID CARBID 16 X DC 5564999
Solid Drill
See technical informationSee documentsReferences
Walter Titex:A6994TFP-4
Rubix:356A9971
Manufacturer :5564999
EAN:4031132276496

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 174 mm |
| Length of cut | 127 mm |
Documents
Product details : TITEX A6994TFP-4 DRILLS SOLID CARBID 16 X DC 5564999
Applications
Cross Hole;Inclined Hole Exit;Solid Drilling;Plunging;Blind Hole
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 174 mm |
| Length of cut | 127 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tfp (tialn) |
| Tolerance | h7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 656.20 excl. VAT
/ Each
£ 787.44 incl. VAT
- Usually arrives within 14 working days