References
Gühring:1261 10.000
Rubix:337A2743
Manufacturer :9012610100000


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Length of cut | 43 mm |
| Shank type | cylindrical |
Product details : GUHRING 01261 010.000 DRILLS OTHER 9012610100000
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 32.46 excl. VAT
/ Each
£ 38.95 incl. VAT
- Usually arrives within 14 working days