Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-2.9 DRILLS SOLID CARBID TYPE N 5057558
TITEX A1163-2.9 DRILLS SOLID CARBID TYPE N 5057558
Solid carbide twist drill bit
References
walter titex:
A1163-2.9
rubix:
291A0370
manufacturer :
5057558
ean:
4031132020686
Technical specifications
Drilling diameter
2.9
mm
Total length
46
mm
Length of cut
16
mm
Product details
Technical specifications
Product details : TITEX A1163-2.9 DRILLS SOLID CARBID TYPE N 5057558
Type N
Technical specifications
Attributes
Drilling diameter
2.9
mm
Total length
46
mm
Length of cut
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-9 DRILLS SOLID CARBID TYPE N 5057619
SANDVIK 860.1-0610-024A1-PMP1BM SC DRILLS CORODRILL 8151190
DORMER R4579.6 DRILL 9.60 MM 5980195
SANDVIK 860.1-0530-016A1-SM1210 SC DRILLS CORODRILL 7574700
TITEX DC150-05-05.159A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462089
GUHRING 05514 003.100 RATIO DRILL SOLID CARBIDE 3.100MM
SANDVIK R840-0357-30-A1A 1220 5747369
TITEX DC150-05-07.300A0-WJ30TA SOLID CARBIDE DRILL 7462117
SANDVIK 860.1-0500-040A1-GMX1BM SC DRILLS CORODRILL 7781807
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
SANDVIK 860.1-0850-044A0-GMX1BM SC DRILLS CORODRILL 7781792
TITEX DC150-05-05.600D1-WJ30RE SOLID CARBIDE DRILL 7287793
SANDVIK R846-0550-30-A1A 1220 5748800
SANDVIK 860.1-0556-028A1-SM1210 SC DRILLS CORODRILL 7782496
TITEX DC150-05-10.500A0-WJ30TA SOLID CARBIDE DRILL 7462156