Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
Solid carbide twist drills
References
walter titex:
DC150-03-13.600D0-WJ30RE
rubix:
2593074
manufacturer :
7287703
ean:
4031132400686
Technical specifications
Drilling diameter
13.6
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5354in
Technical specifications
Attributes
Drilling diameter
13.6
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.25
excl. VAT
/
Each
£
134.70
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0320-30-A1A1220 SC DRILLS CORODRILL 5747841
TITEX DC150-08-07.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618669
GUHRING 05511 010.200 RATIO DRILL/COOLING SOLID CARBIDE 10.200MM
SANDVIK 460.1-0970-049A0-XMGC34 SC DRILLS CORODRILL 460 6241139
SANDVIK 460.1-1980-089A1-XMGC34 SC DRILLS CORODRILL 460 6241059
SANDVIK 860.1-0460-037A1-NMH10F SC DRILLS LONG AND MICRO 6253764
SANDVIK 452.1-0510-045A0-CMH10F SC DRILLS CORODRILL 7516197
SANDVIK 860.1-0800-028A1-PM P1BM 8151260
SANDVIK R840-1111-30-A1A1220 SC DRILLS CORODRILL 5747642
DORMER R4543.3 DRILL 3.30 MM 5979861
DORMER R458N3 5980226
MITSUBCARB MS0700-SSK SOLID CARBIDE DRILLS MS LINE 90012453
GUHRING 05511 009.200 RATIO DRILL/COOLING SOLID CARBIDE 9.200MM
TITEX A1163-8.7 DRILLS SOLID CARBID TYPE N 5057616
GUHRING 05515 014.700 RATIO DRILL SOLID CARBIDE 14.700MM