Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.3 DRILLS SOLID CARBID TYPE N 5057562
TITEX A1163-3.3 DRILLS SOLID CARBID TYPE N 5057562
Solid carbide twist drill bit
References
walter titex:
A1163-3.3
rubix:
356A6568
manufacturer :
5057562
ean:
4031132020952
Technical specifications
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
18
mm
Product details
Technical specifications
Product details : TITEX A1163-3.3 DRILLS SOLID CARBID TYPE N 5057562
Type N
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0860-SSA SOLID CARBIDE DRILLS MS LINE 90012484
SANDVIK 460.1-1070-054A1-XMGC34 SC DRILLS CORODRILL 460 6762766
TITEX A1263-4 DRILLS SOLID CARBID TYPE N 5061156
DORMER R4548.7 DRILL 8.70 MM 5980175
TITEX DC150-03-06.350A1-WJ30RE SOLID CARBIDE DRILL 6968775
SANDVIK 860.1-0920-080A1-PMP1BM SC DRILLS CORODRILL 8151304
DORMER R51011.5 R510 11.50 CARBIDE CDX STRAIGHT JOBBER DRILL 5980431
SANDVIK R840-1120-50-A1A1220 SC DRILLS CORODRILL 5748315
SANDVIK 860.1-0940-076A1-GMX1BM SC DRILLS CORODRILL 7781857
SANDVIK R840-0990-30-A1A 1220 5747909
SANDVIK 860.1-1120-052A1-GMX1BM SC DRILLS CORODRILL 7781735
TITEX DC150-08-11.800A1-WJ30TA SOLID CARBIDE DRILL 6618721
TITEX A1263-5.2 DRILLS SOLID CARBID TYPE N 5061168
SANDVIK R840-1850-50-A1A 1220 5748168
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.6 855802