Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.350A1-WJ30RE SOLID CARBIDE DRILL 6968775
TITEX DC150-03-06.350A1-WJ30RE SOLID CARBIDE DRILL 6968775
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-06.350A1-WJ30RE
rubix:
2592837
manufacturer :
6968775
ean:
4031132392974
Technical specifications
Drilling diameter
6.35
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.350A1-WJ30RE SOLID CARBIDE DRILL 6968775
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.25in
Technical specifications
Attributes
Drilling diameter
6.35
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.19
excl. VAT
/
Each
£
72.23
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
TITEX A1263-8.2 DRILLS SOLID CARBID TYPE N 5061198
SANDVIK 460.1-0620-019A1-XM GC34 SOLID CARBIDE DRILL 6241247
TITEX DC150-03-16.500D1-WJ30RE SOLID CARBIDE DRILL 7287759
MITSUBCARB MS1370-SLK SOLID CARBIDE DRILLS MS LINE 90012587
GUHRING 05515 007.800 RATIO DRILL SOLID CARBIDE 7.800MM
CUTLINE 892915 SCD03-10.50I1 CUPMM CARB DRILL 10.5 IC 3XD
SANDVIK 1K324-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213471
TITEX A1163-7.5 DRILLS SOLID CARBID TYPE N 5057604
SANDVIK 860.1-0635-019A1-NMH10F SC DRILLS LONG AND MICRO 6253798
SANDVIK 860.1-0940-031A1-PMP1BM SC DRILLS CORODRILL 8151308
SANDVIK 863.1-1112-067B1-OSH10F SC DRILLS CORODRILL 6882107
CUTLINE 893097 SCD08-07.40I1 CUPMM - CARB. DRILL D7.4 INT. COOLING 8XD
SANDVIK 860.1-0540-019A1-PM P1BM 8151162
SANDVIK 860.1-0990-047A1-SDS2BM SC DRILLS CORODRILL 8421114