References
Dormer:A10021/32
Rubix:80115603
EAN:7320760001547




Technical specifications
| Drilling diameter | 16.67 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
Product details : DORMER A10021/32 JOBBER DRILL 21/32 INCH 5966978
Applications
Technical specifications
Attributes
| Drilling diameter | 16.67 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 16.67 mm |
Show UNSPSC/ECL@SS
£ 41.96 excl. VAT
/ Each
£ 50.35 incl. VAT
- Usually arrives within 14 working days