TITEX DC150-03-07.144A0-WJ30RE SOLID CARBIDE DRILL 6618112
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-07.144A0-WJ30RE
Rubix:2592866
Manufacturer :6618112
EAN:4031132365060

Technical specifications
| Drilling diameter | 7.144 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : TITEX DC150-03-07.144A0-WJ30RE SOLID CARBIDE DRILL 6618112
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2813in
Technical specifications
Attributes
| Drilling diameter | 7.144 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Internal cooling | no |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 72.80 excl. VAT
/ Each
£ 87.36 incl. VAT
- Usually arrives within 14 working days