TITEX DC150-03-08.334A0-WJ30RE SOLID CARBIDE DRILL 6618127
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-08.334A0-WJ30RE
Rubix:2592907
Manufacturer :6618127
EAN:4031132365213

Technical specifications
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 35 mm |
Product details : TITEX DC150-03-08.334A0-WJ30RE SOLID CARBIDE DRILL 6618127
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3281in
Technical specifications
Attributes
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Ratio of diameter to length of drill hole | 8,334/35 = 0,238 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 84.94 excl. VAT
/ Each
£ 101.93 incl. VAT
- Usually arrives within 14 working days