Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.922A0-WJ30RE SOLID CARBIDE DRILL 6618146
TITEX DC150-03-09.922A0-WJ30RE SOLID CARBIDE DRILL 6618146
Solid carbide twist drills
References
walter titex:
DC150-03-09.922A0-WJ30RE
rubix:
2592960
manufacturer :
6618146
ean:
4031132365404
Technical specifications
Drilling diameter
9.922
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.922A0-WJ30RE SOLID CARBIDE DRILL 6618146
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3906in
Technical specifications
Attributes
Drilling diameter
9.922
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.52
excl. VAT
/
Each
£
70.22
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-18.000A1-WJ30RE
GUHRING 05514 013.000 RATIO DRILL SOLID CARBIDE 13.000MM
SANDVIK R840-0400-30-A1A1220 SC DRILLS CORODRILL 5747953
TITEX DC150-12-11.906A1-WJ30TA SOLID CARBIDE DRILL 6618844
GUHRING 05510 005.200 RATIO DRILL/COOLING SOLID CARBIDE 5.200MM
SANDVIK 860.1-0550-017A1-SDS2BM SC DRILLS CORODRILL 8420855
CUTLINE 892940 SCD03-17.50I1 CUPMM CARB DRILL 17.5 IC 3XD
TITEX DC150-03-13.494A0-WJ30RE SOLID CARBIDE DRILL 6618180
TITEX DC150-05-04.500A1-WJ30RE SOLID CARBIDE DRILL 6618314
DORMER R45913/64 6719010
TITEX DC150-05-06.800A1-WJ30RE SOLID CARBIDE DRILL 6618345
SANDVIK 460.1-0335-017A1-XMGC34 SC DRILLS CORODRILL 460 6762695
SANDVIK 861.1-1700-204A1-GMGC34 SC DRILLS LONG AND MICRO 6268295
SANDVIK 860.1-0556-028A1-SDS2BM SC DRILLS CORODRILL 8421054
TITEX DC150-08-09.200A1-WJ30TA SOLID CARBIDE DRILL 6618692