TITEX DC150-03-13.494A0-WJ30RE SOLID CARBIDE DRILL 6618180
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-13.494A0-WJ30RE
Rubix:2593069
Manufacturer :6618180
EAN:4031132365749
Product details : TITEX DC150-03-13.494A0-WJ30RE SOLID CARBIDE DRILL 6618180
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.5313in
Technical specifications
Attributes
| Drilling diameter | 13.494 mm |
|---|---|
| Total length | 107 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 157.95 excl. VAT
/ Each
£ 189.54 incl. VAT
- Usually arrives within 14 working days
