TITEX DC150-03-04.000D0-WJ30RE SOLID CARBIDE DRILL 7287636
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-04.000D0-WJ30RE
Rubix:2592748
Manufacturer :7287636
EAN:4031132400013

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12 mm |
Product details : TITEX DC150-03-04.000D0-WJ30RE SOLID CARBIDE DRILL 7287636
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1575in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1575in
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 1:3 |
| Body material | carbide |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 62.45 excl. VAT
/ Each
£ 74.94 incl. VAT
- Usually arrives within 14 working days