Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.800D0-WJ30RE SOLID CARBIDE DRILL 7287642
TITEX DC150-03-04.800D0-WJ30RE SOLID CARBIDE DRILL 7287642
Solid carbide twist drills
References
walter titex:
DC150-03-04.800D0-WJ30RE
rubix:
2592780
manufacturer :
7287642
ean:
4031132400075
Technical specifications
Drilling diameter
4.8
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.800D0-WJ30RE SOLID CARBIDE DRILL 7287642
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.189in
Technical specifications
Attributes
Drilling diameter
4.8
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K354-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213521
GUHRING 05515 003.100 RATIO DRILL SOLID CARBIDE 3.100MM
CUTLINE 892759 SCD03-05.40I0 CUPMM CARB DRILL 5.4MM W/O IC 3XD
CUTLINE 893080 SCD08-05.70I1 CUPMM - CARB. DRILL D5.7 INT. COOLING 8XD
SANDVIK 860.1-1300-115A1-PMP1BM SC DRILLS CORODRILL 8151427
TITEX DC150-05-08.300D1-WJ30RE SOLID CARBIDE DRILL 7287821
DORMER R4574.4 DRILL 4.40 MM 5979301
TITEX A3367-3.5 DRILLING TOOLS INDEXABLE INSERTS 5063667
CUTLINE 892939 SCD03-17.00I1 CUPMM CARB DRILL 17.0 IC 3XD
SANDVIK 860.1-1587-041A1-GMX1BM SC DRILLS CORODRILL 7781526
CUTLINE 893136 SCD08-12.80I1 CUPMM - CARB. DRILL D12.8 INT. COOLING 8X
SANDVIK 861.1-0310-037A1-GM GC34 SOLID CARBIDE DRILL
DORMER R458N23 5980201
SANDVIK 861.1-0350-011A1-GPGC34 SC DRILLS LONG AND MICRO 6150944
DORMER R5106.5 R510 6.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980615