Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1300-115A1-PMP1BM SC DRILLS CORODRILL 8151427
SANDVIK 860.1-1300-115A1-PMP1BM SC DRILLS CORODRILL 8151427
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1300-115A1-PM P1BM
rubix:
317A9590
manufacturer :
8151427
ean:
7323226356632
Product details
Technical specifications
Product details : SANDVIK 860.1-1300-115A1-PMP1BM SC DRILLS CORODRILL 8151427
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
567.00
excl. VAT
/
Each
£
680.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0840-042A0-XMGC34 SC DRILLS CORODRILL 460 6241124
DORMER R458N17 5980172
SANDVIK 860.1-1200-035A1-GMX1BM SC DRILLS CORODRILL 7781510
SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343
DOR R454 12.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-15.700D1-WJ30RE SOLID CARBIDE DRILL 7287880
DORMER R0238.2 R023 8.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403042
SANDVIK 460.1-0833-025A0-XMGC34 SC DRILLS CORODRILL 460 6241422
SANDVIK R840-0750-30-A1A1220 SC DRILLS CORODRILL 5746917
DORMER R4584.4 DRILL 4.40 MM 5981143
TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
TITEX A1163-1 DRILLS SOLID CARBID TYPE N 5057533
GUHRING 05514 005.550 RATIO DRILL SOLID CARBIDE 5.550MM
SANDVIK 861.1-0750-113A1-GM GC34 6151065
SANDVIK 861.1-0650-130A1-GMGC34 SC DRILLS LONG AND MICRO 6151038