Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-13.400D0-WJ30RE SOLID CARBIDE DRILL 7287701
TITEX DC150-03-13.400D0-WJ30RE SOLID CARBIDE DRILL 7287701
Solid carbide twist drills
References
walter titex:
DC150-03-13.400D0-WJ30RE
rubix:
2593068
manufacturer :
7287701
ean:
4031132400662
Technical specifications
Drilling diameter
13.4
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-13.400D0-WJ30RE SOLID CARBIDE DRILL 7287701
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5276in
Technical specifications
Attributes
Drilling diameter
13.4
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.25
excl. VAT
/
Each
£
134.70
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-08-06.600A1-WJ30TA SOLID CARBIDE DRILL 6618659
TITEX A1166-7.3 DRILLS SOLID CARBID TYPE N 5057898
SANDVIK 460.1-0635-032A0-XMGC34 SC DRILLS CORODRILL 460 6241100
DORMER R4596.1 6719022
SANDVIK 861.1-0635-191A1-GM GC34 861 SOLID CARBIDE DRILL 6151034
SANDVIK 860.1-0950-044A0-GMX1BM SC DRILLS CORODRILL 7781797
SANDVIK 460.1-0970-029A0-XM GC34 6241437
DORMER R45415.0 DRILL 15.00 MM 5979846
MITSUBCARB MS0730-SSK SOLID CARBIDE DRILLS MS LINE 90012457
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
GUHRING 05510 005.000 RATIO DRILL/COOLING SOLID CARBIDE 5.000MM
GUHRING 05510 014.290 RATIO DRILL/COOLING SOLID CARBIDE 14.290MM
SANDVIK 860.1-0760-024A1-GMX1BM SC DRILLS CORODRILL 7781464
TITEX DC150-05-14.600A1-WJ30RE SOLID CARBIDE DRILL 6618441
SANDVIK 861.1-1600-192A1-GMGC34 SC DRILLS LONG AND MICRO 6268293