Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-10.400D0-WJ30RE SOLID CARBIDE DRILL 7287682
TITEX DC150-03-10.400D0-WJ30RE SOLID CARBIDE DRILL 7287682
Solid carbide twist drills
References
walter titex:
DC150-03-10.400D0-WJ30RE
rubix:
2592981
manufacturer :
7287682
ean:
4031132400471
Technical specifications
Drilling diameter
10.4
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-10.400D0-WJ30RE SOLID CARBIDE DRILL 7287682
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4094in
Technical specifications
Attributes
Drilling diameter
10.4
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4585/32 DRILL 5/32 INCH 5980485
DORMER R458N12 5980156
SANDVIK 460.1-0900-027A0-XM GC34 460 SOLID CARBIDE DRILL 6241429
SANDVIK 860.1-1500-045A1-NMH10F SC DRILLS LONG AND MICRO 6253826
SANDVIK 860.1-0510-026A1-SDS2BM SC DRILLS CORODRILL 8421046
TITEX DC150-03-10.800D0-WJ30RE SOLID CARBIDE DRILL 7287685
SANDVIK 860.1-0860-044A1-SM1210 SC DRILLS CORODRILL 7782510
SANDVIK 860.1-1429-043A1-NMH10F SC DRILLS LONG AND MICRO 6253894
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
GUHRING 05515 006.200 RATIO DRILL SOLID CARBIDE 6.200MM
TITEX A1263-1.6 DRILLS SOLID CARBID TYPE N 5061123
GUHRING 05514 010.700 RATIO DRILL SOLID CARBIDE 10.700MM
GUHRING 05510 015.200 RATIO DRILL/COOLING SOLID CARBIDE 15.200MM
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-13.000A1-WJ30RE
TITEX DC150-08-07.600A1-WJ30TA SOLID CARBIDE DRILL 6618672