References
Sandvik Coromant:860.1-1450-062A1-PM P1BM
Rubix:318A1677
Manufacturer :8151451
EAN:7323226356878


Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : SANDVIK 860.1-1450-062A1-PMP1BM SC DRILLS CORODRILL 8151451
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 4.276 |
| Angle of helix | 27.61 ° |
| Sharpening | thinned point (thinned point) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | high-alloy steel, low-alloy steel, low-carbon steel, stainless steel, cast steel, alloy and non-alloy steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 691.00 excl. VAT
/ Each
£ 829.20 incl. VAT
- Usually arrives within 14 working days