DORMER A1087.0 JOBBER DRILL 7.00 MM 5968425


Spiral drill HSS A108

References
dormer:A1087.0
rubix:020852
manufacturer :5968425
ean:7320760008584
Jobber Drill 7.00 mm DIN 338
brand logo
Technical specifications
Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : DORMER A1087.0 JOBBER DRILL 7.00 MM 5968425


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
FORET 7.00 NORMAL QC A108 HSS waist UE=10

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
Din standardDIN 338
CoatingSteam tempered
Ratio of diameter to length of drill hole4xD
Machining materialAustenitic and ferritic/martensitic stainless steel. titanium and titanium alloys
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter7 mm
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
  • Usually arrives within 14 working days