TITEX DC150-08-12.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618726
Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-08-12.500A1-WJ30TA
Rubix:275A8034
Manufacturer :6618726
EAN:4031132371191

Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
Product details : TITEX DC150-08-12.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618726
Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 8 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | yes |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 350.67 excl. VAT
/ Each
£ 420.80 incl. VAT
- Usually arrives within 14 working days