Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.600A0-WJ30TA SOLID CARBIDE DRILL 7462068
TITEX DC150-05-03.600A0-WJ30TA SOLID CARBIDE DRILL 7462068
Solid carbide twist drills
References
walter titex:
DC150-05-03.600A0-WJ30TA
rubix:
2593165
manufacturer :
7462068
ean:
4031132422190
Technical specifications
Drilling diameter
3.6
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.600A0-WJ30TA SOLID CARBIDE DRILL 7462068
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1417in
Technical specifications
Attributes
Drilling diameter
3.6
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1400-30-A1A 1220 5748806
SANDVIK 861.1-0870-104A1-GMGC34 SC DRILLS LONG AND MICRO 6151091
SANDVIK 860.1-1020-052A0-GMX1BM SC DRILLS CORODRILL 7781799
CUTLINE 892922 SCD03-12.20I1 CUPMM CARB DRILL 12.2 IC 3XD
SANDVIK 460.1-0310-009A0-XM GC34 6241360
CUTLINE 892860 SCD03-04.90I1 CUPMM CARB DRILL 4.9 IC 3XD
SANDVIK 860.1-0300-015A1-SM1210 SC DRILLS CORODRILL 7574762
SANDVIK 460.1-0930-047A1-XM GC34 SOLID CARBIDE DRILL 6240987
MITSUBCARB MS1120-SSK SOLID CARBIDE DRILLS MS LINE 90012545
SANDVIK 863.1-1114-043A1-NH10F SC DRILLS CORODRILL 6882098
TITEX DC150-05-08.800A0-WJ30TA SOLID CARBIDE DRILL 7462135
DORMER R4586.0 DRILL 6.00 MM 5980492
CUTLINE 893004 SCD05-08.70I1 CUPMM CARB DRILL 8.7 IC 5XD
SANDVIK 860.1-0833-025A1-NMH10F SC DRILLS LONG AND MICRO 6253841
DORMER R1003.5 JOBBER DRILL 5979814