Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.300A0-WJ30TA SOLID CARBIDE DRILL 7462077
TITEX DC150-05-04.300A0-WJ30TA SOLID CARBIDE DRILL 7462077
Solid carbide twist drills
References
walter titex:
DC150-05-04.300A0-WJ30TA
rubix:
2593188
manufacturer :
7462077
ean:
4031132422282
Technical specifications
Drilling diameter
4.3
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.300A0-WJ30TA SOLID CARBIDE DRILL 7462077
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1693in
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1160-50-A1A1220 SC DRILLS CORODRILL 5748428
SANDVIK 860.1-0930-046A1-SM1210 SC DRILLS CORODRILL 7782511
CUTLINE 892894 SCD03-08.30I1 CUPMM CARB DRILL 8.3 IC 3XD
DORMER R5103.3 JOBBER DRILL 3.30 MM 5980512
TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
TITEX DC150-03-15.000D0-WJ30RE SOLID CARBIDE DRILL 7287707
CUTLINE SOLID CARBIDE DRILL - STUB MM 8.7 844541
CUTLINE 892831 SCD03-16.00I0 CUPMM CARB DRILL 16.0MM W/O IC 3XD
SANDVIK 860.1-0600-031A0-GMX1BM SC DRILLS CORODRILL 7781779
MITSUBCARB MS1050-SLK SOLID CARBIDE DRILLS MS LINE 90012527
SANDVIK 1K335-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213574
CUTLINE 892976 SCD05-05.90I1 CUPMM CARB DRILL 5.9 IC 5XD
SANDVIK 861.1-0700-210A1-GMGC34 SC DRILLS LONG AND MICRO 6151056
TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
SANDVIK 452.1-1270-044A0-CMH10F SC DRILLS CORODRILL 6010886