TITEX DC150-05-05.800A0-WJ30TA SOLID CARBIDE DRILL 7462098
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-05.800A0-WJ30TA
Rubix:2593241
Manufacturer :7462098
EAN:4031132422497



Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
Product details : TITEX DC150-05-05.800A0-WJ30TA SOLID CARBIDE DRILL 7462098
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2283in
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 0.071 |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
- Usually arrives within 14 working days